Zoro Homepage

Gibson Inspirational Words 16 oz Mug 4 Assorted Designs

  • Mfr # 74214.01

  • Zoro # G521738151


product price: $27.59
/ea

Key Features

Height
3.5 in
Width
6 in
Length
7 in
Color
Assorted
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74214.01
Zoro #
G521738151
UPC #
085081973948
Country of Origin
China

Dimensions

Height
3.5 in
Width
6 in
Length
7 in

Details

Item
Mug Set
Color
Assorted
Material
Stoneware

Description

Enjoy your coffee or tea with this high quality mug that is microwave and dishwasher safe. These mugs aim to inspire with inspirational words to go along with your hot beverages, making them all the more soothing. Each mug has a positive message that can be a special touch when you serve coffee or tea for someone you love. The generous sizing of these mugs means you can enjoy more of your favorite hot beverages longer! The mugs measure in at 5.25 x 5 x 3.5 - 1.35lbs - 16oz capacity Microwave-Safe Dishwasher safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.