Great Foundations 16 Piece Tumbler and Double Old Fashioned Glass Set in Bubble Pattern

  • Mfr # 91850.16

  • Zoro # G621736415


product price: $35.75
/ea

Key Features

Length
3.5 in
Height
6 in
Width
3.5 in
Color
Clear
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91850.16
Zoro #
G621736415
UPC #
085081150318
Country of Origin
China

Dimensions

Length
3.5 in
Height
6 in
Width
3.5 in

Details

Item
Tumbler DOF Set
Color
Clear
Material
Glass

Description

This 16-piece glassware set is ideal for everyday use or entertaining. Timeless design and bubble pattern ensure a classic look that will impress your guests. The iconic shape that has been a best seller for more than 50 years, promising to stay in style for many more and give your glassware collection a classy, economical upgrade. Set includes: Eight 16 oz. Tumblers and Eight 13 oz. Double Old Fashioned Glasses Features: * Bubbles Pattern * Embossed clear glass * Dishwasher safe 13oz glass 4.00 x 3.00 x 3.50 - 10.4oz 16oz glass 6 x 3.5 x 2.5 - 13oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.