
Inspirational Words Live, Laugh, Love 4 Piece 16 Ounce Stoneware Mug Set in Purple
Mfr # 142556.01
Zoro # G021740081
product price:Â $35.79
/eaKey Features
Color
Purple
Height
3.5 in
Width
5 in
Material
Stoneware
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
142556.01
Zoro #
G021740081
UPC #
085081637048
Country of Origin
China
Dimensions
Height
3.5 in
Width
5 in
Length
5.25 in
Details
Item
Mug Set
Color
Purple
Material
Stoneware
Description
Start the day off with the kind words of the Gibson Home Inspirational Words Believe 4 Piece 16 Ounce Stoneware Mug Set. Decorated with the words "Live, Laugh, Love", these mugs are sure to perk anyone up as they grab their morning coffee or tea. Made from durable stoneware, these are dishwasher and microwave safe for easy everyday use and cleanup. At a 16 oz capacity, you can hold just the perfect amount of your beverage of choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.