Shop MR. COFFEE
See all product information
Create Account
14 oz Stoneware Assorted Travel Mug, 3PK
- Mfr # 80623.01
- Zoro # G721736377
product price:Â
$
43.85
/pk of 3, $14.62/ea
Key Features
Color
Assorted
Height
3-3/4 in
Width
5-1/4 in
Material
Stoneware
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80623.01
- Zoro #
- G721736377
- UPC #
- 085081038043
- Country of Origin
- China
Dimensions
- Height
- 3-3/4 in
- Width
- 5-1/4 in
- Length
- 5.5 in
Details
- Item
- Travel Mug
- Color
- Assorted
- Material
- Stoneware
Description
Drink all your favorite hot or cold beverages with the Mr. Coffee stoneware travel mug. Take all your drinks on the go and enjoy anywhere. Complete with an air tight seal that allows to be sipped while the lid is in place. Keeping your drink hot or cold inside for a long time during the day. This quality travel mug is made of strong and durable stoneware and stainless steel. Come in 3 beautiful assorted colors to choose from. Make this the perfect travel mug to add to your collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.