Jacksboro 6 Piece Stainless Steel Cutlery Set with Block in Brown

  • Mfr # 143825.06

  • Zoro # G021739375


product price:  $30.85
/ea

Key Features

Material
Stainless Steel
Color
Brown
Overall Width
4 in
Overall Length
13.8 in
Overall Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143825.06
Zoro #
G021739375
UPC #
085081650825
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
13.8 in
Overall Height
5.6 in

Details

Material
Stainless Steel
Color
Brown
Item
Cutlery Set

Description

The Gibson Home Jacksboro 6-Piece Stainless Steel Cutlery Set with Block is the perfect combination of style and functionality for any modern kitchen. This set includes all the essential knives for daily food prep: a chef's knife, bread knife, utility knife, slicer knife, and paring knife. Crafted from durable stainless steel, each blade is built to maintain sharpness and withstand everyday use. The block itself features a sleek wood print pattern, offering a contemporary look that complements any kitchen decor while ensuring your knives stay organized and easily accessible. The innovative block design includes universal slots that provide safe, secure storage for each knife, preventing the blades from coming into contact with one another and helping to preserve their sharp edges over time. This smart design ensures that your knives stay in top condition without dulling from improper storage. Both the block and the ergonomic handles of the knives feature a stylish wood print pattern, combining the warmth of wood with the durability of modern materials, making this set not only a functional tool but also a striking addition to your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.