
Lattice 4 Piece 16 Ounce Glass Tumbler Set
Mfr # 141407.04
Zoro # G021739917
product price:Â $21.15
/eaKey Features
Height
5.75 in
Length
3.5 in
Width
3.5 in
Material
Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141407.04
Zoro #
G021739917
UPC #
085081625168
Country of Origin
China
Dimensions
Height
5.75 in
Length
3.5 in
Width
3.5 in
Details
Material
Glass
Item
Tumbler Set
Color
Clear
Description
Serve the perfect drink with the stunning styling of Gibson Home Lattice 4 Piece Glass Tumbler Set. Each tumbler and double old fashion features an embossed lattice pattern with in their containers. The clear glass body is well made and dishwasher safe for better quality of life. Enjoy a nice evening with a glass of whiskey, orange juice in the morning, or party with friends and cocktails!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.