Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malone 5 Piece Plastic Pitcher and Tumbler Set in Light Blue

  • Mfr # 129392.05

  • Zoro # G221737034


product price: $35.75
/ea

Key Features

Height
9.75 in
Material
Plastic
Width
9 in
Length
8 in
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129392.05
Zoro #
G221737034
UPC #
085081525734
Country of Origin
China

Dimensions

Height
9.75 in
Width
9 in
Length
8 in

Details

Item
Pitcher Tumbler Set
Material
Plastic
Color
Light Blue

Description

The Gibson Home Malone pitcher and tumbler set is the perfect lightweight drinkware set for indoor and outdoor occasions. With an allover polka dot embossed design, this set will add a fun touch to your table. Constructed with lightweight plastic, includes one 2.69 quart pitched with handle, pouring spigot and lid, and four 21oz matching tumblers. Cups have a stack-able design for easy cabinet storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.