Marbleton Ceramic Nonstick Alumium 11 Inch Frying Pan in Mint

  • Mfr # 137729.01

  • Zoro # G521737710


product price:  $27.49
/ea

Key Features

Material
Ceramic
Overall Width (In.)
11 in
Overall Height (In.)
2.1 in
Overall Length (In.)
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137729.01
Zoro #
G521737710
UPC #
085081587350
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
2.1 in
Overall Length (In.)
18.4 in

Details

Item
Frying Pan
Color
Mint
Material
Ceramic

Description

Transform your cooking with the Gibson Home Marbleton Ceramic Nonstick Aluminum Frying Pan in a stylish mint finish. This spacious 11-inch frying pan is made from high-quality aluminum, ensuring even heat distribution for perfectly cooked meals every time. With its ceramic nonstick coating, this pan offers easy food release and effortless cleanup, all while being PFOA, PTFE, lead, and cadmium free for a safe cooking experience. Designed for convenience, it features pour spouts on both sides for quick and easy draining, making it perfect for a variety of culinary tasks. The frying pan also boasts a comfortable straight handle adorned with a chic faux wood finish, adding both functionality and elegance to your kitchen. Its unique speckled interior detail enhances its aesthetic appeal, while being dishwasher safe allows for easy maintenance-though hand washing is recommended to preserve its beauty. Compatible with all stovetops, including gas, halogen, induction, electric, and vitroceramic, the Gibson Home Marbleton Frying Pan is a versatile and essential addition to your kitchen arsenal. Elevate your cooking experience today with this stylish and functional frying pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.