
Moonstone 4 Piece 13.5 Ounce Double Old-Fashioned Glass Set
Mfr # 141404.04
Zoro # G921739185
product price: $21.15
/eaKey Features
Overall Height
4.6 in
Overall Width
7.2 in
Color
Clear
Overall Length
7.4 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141404.04
Zoro #
G921739185
UPC #
085081625137
Country of Origin
China
Dimensions
Overall Height
4.6 in
Overall Width
7.2 in
Overall Length
7.4 in
Details
Item
DOF Set
Color
Clear
Material
Glass
Description
This Gibson Home Moonstone 4 Piece Double Old-Fashioned Glass Set is the perfect elegant addition to any home. The glass construction along with the delicate embossed interior adds a beautiful touch to any beverage. Invite over some friends and family and enjoy a nice ice cold drink. Your guests will admire the timeless yet modern beauty of your new glassware!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.