Morning Mist 4 Piece 18 Ounce Stoneware Mug Set in Assorted Colors

  • Mfr # 136620.01

  • Zoro # G221738925


product price: $34.15
/ea

Key Features

Length
5.5 in
Width
3.9 in
Material
Stoneware
Color
Assorted
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136620.01
Zoro #
G221738925
UPC #
085081576262
Country of Origin
China

Dimensions

Length
5.5 in
Width
3.9 in
Height
3.8 in

Details

Material
Stoneware
Color
Assorted
Item
Mug Set

Description

The Morning Mist 4 piece 18oz mug set comes in four assorted colors, perfect for bringing a touch of color into your morning coffee routine. Large 18oz capacity is great for when you need that extra bit of caffeine! Designed with a stackable can shape to help save space on your countertops or in your kitchen cabinets. Allover palm patterned print and colored bottom adds a fun floral touch to each mug, finished with a reactive glaze that makes each design unique. Add a touch of color and pattern to your dishes with this 4 piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.