Noble Court 7.5 inch Dessert Plate Set in White, 12PK

  • Mfr # 108046.01

  • Zoro # G321737989


product price:  $36.49
/pk 12, $3.04/ea

Key Features

Overall Height
5 in
Color
White
Overall Width
7.5 in
Overall Length
7.5 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108046.01
Zoro #
G321737989
UPC #
085081312273
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
7.5 in
Overall Length
7.5 in

Details

Item
Dessert Plate Set
Color
White
Material
Ceramic

Description

The Gibson Home Noble Court Dessert Plate Set is a great classic plate set to add to your whiteware collection. Your culinary creations will be sure to standout on these crisp white plates. Make your guests feel like they are at a high end restaurant with the Noble Court Dessert Plate Set. Includes twelve 7.5" Dessert plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.