On The Go 4 Piece 25 Ounce Stoneware Soup Cup Set with Lid in Peach

  • Mfr # 142551.01

  • Zoro # G721738852


product price:  $37.35
/ea

Key Features

Material
Stoneware
Width
5 in
Length
6.75 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142551.01
Zoro #
G721738852
UPC #
085081636997
Country of Origin
China

Dimensions

Width
5 in
Length
6.75 in
Height
3.75 in

Details

Item
Cup Set
Color
Peach
Material
Stoneware

Description

Enjoy your favorite delicious coffees and savory soups in these Gibson Home On The Go 4 Piece 25 Ounce Stoneware Soup Cups. The sturdy stoneware construction is microwave safe to easily heat up food and drink, as well as dishwasher safe for fast clean up. An included plastic vented lid is perfect for keeping your food warm and taking on-the-go. At a large 25 oz capacity, you can hold plenty of your choice of food and drink. Do not microwave with lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.