Vintage Brew 4 Piece 18 Ounce Coffee Maker Stoneware Mug Set in Brown
- Mfr # 750123591M
- Zoro # G822980631
product price:Â
$
26.15
/ea
Key Features
Color
Brown
Height
4 in
Width
4 in
Material
Stoneware
Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123591M
- Zoro #
- G822980631
- UPC #
- 085081704627
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Width
- 4 in
- Length
- 5.75 in
Details
- Item
- Mug Set
- Color
- Brown
- Material
- Stoneware
Description
Enjoy your favorite hot drinks in style with the Mr. Coffee Vintage Brew 4 Piece 18 Ounce Stoneware Mug Set in Brown. Each mug is crafted from sturdy stoneware with a glossy finish and a vibrant brown color, featuring a classic round shape that feels comfortable in your hand. The generous 18-ounce capacity is perfect for coffee, tea, or even hot cocoa on chilly mornings. Their timeless design makes them a charming addition to any kitchen decor. These mugs are both microwave and dishwasher safe for your convenience. With four 18oz mugs in every set, you'll have the perfect setup for sharing coffee moments or indulging in a generous cup all to yourself. Whether you're starting your day or winding down, these mugs offer the ideal blend of style and practicality. They also make a thoughtful gift for any coffee lover in your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.