Radiance 17.5 Inch Stainless Steel Copper Plated Oval Roaster with Lid and Roasting Rack

  • Mfr # 127792.03

  • Zoro # G821737922


product price:  $73.15
/ea

Key Features

Overall Width (In.)
13-1/4
Overall Length (In.)
20-1/2
Overall Height (In.)
9/1/2002
Material
Stainless Steel
Color
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127792.03
Zoro #
G821737922
UPC #
085081509734
Country of Origin
China

Dimensions

Overall Width (In.)
13-1/4
Overall Length (In.)
20-1/2
Overall Height (In.)
9/1/2002

Details

Item
Oval Roaster
Material
Stainless Steel
Color
Copper

Description

Create the perfect feast with the Gibson Home Radiance 17.5 Inch Stainless Steel Copper Plated Oval Roaster with Lid and Roasting Rack. Features a vibrant copper plated exterior with a hammered texture. Includes a removable rack for roasting meats and veggies. The stainless steel body provides even heating through for perfect baking. For long lasting quality and care, its recommended to hand wash only. Roast chicken, beef, or pork with veggies and onions for an unforgettable dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.