Rockaway 2 Piece 10.5 Inch Round Stoneware Dinner Plate Set in Matte Grey

  • Mfr # 138969.02

  • Zoro # G521736898


product price:  $25.49
/ea

Key Features

Overall Length
10.5 in
Overall Width
10.5 in
Color
Gray
Material
Stoneware
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138969.02
Zoro #
G521736898
UPC #
085081599957
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1.25 in

Details

Color
Gray
Material
Stoneware
Item
Dinner Plate Set

Description

Enjoy all your favorite meals in style with the Gibson Home Rockaway 2 Piece 10.5 Inch Round Stoneware Dinnerware Set. Each dish is Made of durable stoneware that emits an air of elegance. Comes in a beautiful gray color that adds a nice modern minimalist touch to match any home aesthetic. Dinner plates are microwave safe and dishwasher safe for your everyday convenience. Enjoy for any occasion, be it for dinner parties or for your daily meals!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.