Santoro 20-Piece Stainless Steel Flatware Set with Hanging Rack inAssorted Colors
- Mfr # 75095652M
- Zoro # G522980481
product price:Â
$
39.19
/ea
Key Features
Material
Stainless Steel
Length
13 in
Width
12 in
Height
12 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75095652M
- Zoro #
- G522980481
- UPC #
- 085081290946
- Country of Origin
- China
- Item
- Flatware Set
- Material
- Stainless Steel
- Color
- Assorted
Dimensions
- Length
- 13 in
- Width
- 12 in
- Height
- 12 in
Description
Wow your family and friends with the Santero 20-Piece Stainless Steel Flatware Set. This contemporary set features high-quality stainless steel construction with ergonomic and colorful plastic handles. It comes with a metal hanging rack for easy reaching and storage, as well as showing off this beautiful flatware set. Includes four of each: 7.25 in. salad/dessert forks, 8.5 in. dinner forks, 7 in. teaspoons, 8.25 in. dinner spoons, and 9.5 in. knives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.