
Shop GIBSON HOME
See all product information
Sherwood 3 Piece Acacia Wood Salad Bowl and Serving Utensil Set in Brown
Mfr # 127385.03R
Zoro # G521737963
product price:Â $39.49
/eaKey Features
Overall Height
6 in
Color
Brown
Overall Width
11.8 in
Overall Length
13 in
Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127385.03R
Zoro #
G521737963
UPC #
085081505668
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Width
11.8 in
Overall Length
13 in
Details
Item
Wood Salad Bowl
Color
Brown
Material
Wood
Description
It's time for a delicious salad and there's no better way to serve it than this Gibson Home Sherwood 3 Piece Acacia Wood Salad Bowl and Serving Utensil Set. Made from gorgeous and lightweight acacia wood, this set will complete your table at parties and family dinners. Including one 32 quart bowl with a matching serving fork and spoon, you'll have all you need to toss and serve the perfect salad. Whether it's for holidays, parties, or just dinner, this set is a must have at the table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.