Soho Cafe 4 Piece 20 Ounce Stoneware Mug Set in Assorted Colors

  • Mfr # 92955.04RM

  • Zoro # G521739684


product price: $34.15
/ea

Key Features

Height
4 in
Material
Stoneware
Length
5.5 in
Color
Black
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92955.04RM
Zoro #
G521739684
UPC #
085081161369
Country of Origin
China

Dimensions

Height
4 in
Length
5.5 in
Width
4.25 in

Details

Material
Stoneware
Item
Mug Set
Color
Black

Description

Enjoy plenty of your favorite coffees, teas, and more in this Gibson Home Soho Cafe 4 Piece 20 Ounce Stoneware Mug Set. At a large 20 ounces, these mugs can hold more than your average cup making it perfect for those who just can't get enough of their morning coffee and tea. Made of durable stoneware with a gorgeous black matte finish, the mugs look great in any kitchen and each mug has a unique interior color of red, blue, green, or yellow. They are dishwasher and microwave safe so they're convenient for everyday use. If you need a large serving of your favorite beverage, add these great large mugs to your drinkware collection today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.