Shop GIBSON HOME
See all product information
Create Account
Great Essentials 4 Piece 32.5 Ounce Fine Ceramic Large Latte Mug Set in White
- Mfr # 750123483M
- Zoro # G322980544
product price:Â
$
22.89
/ea
Key Features
Color
White
Height
3-1/2 in
Width
5.8 in
Material
Ceramic
Length
7.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123483M
- Zoro #
- G322980544
- UPC #
- 085081703958
- Country of Origin
- China
- Item
- Latte Mug Set
- Color
- White
- Material
- Ceramic
Dimensions
- Height
- 3-1/2 in
- Width
- 5.8 in
- Length
- 7.60 in
Description
Enjoy your favorite hot beverages in style with the Gibson Home Great Essentials 4 Piece 32.5 Ounce Fine Ceramic Large Latte Mug Set. These generously sized mugs, crafted from durable fine ceramic, offer an impressive 32.5-ounce capacity-perfect for lattes, cappuccinos, hot chocolate, or even soup. Their classic white finish adds a clean, timeless look that complements any kitchen or dining decor, making them ideal for both everyday use and casual entertaining. Designed with convenience in mind, these large latte mugs are dishwasher and microwave safe, allowing for easy cleanup and quick reheating. Whether you're starting your morning with a steaming cup of coffee or winding down in the evening with a cozy drink, this set provides the functionality and elegance you need. Bring home this versatile and practical mug set to elevate your daily beverage experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.