
Top Roast 16 Inch Roaster with Metal Rack in Black
Mfr # 63665.02-18
Zoro # G621737535
product price:Â $34.15
/eaKey Features
Color
Black
Overall Height (In.)
3 in
Material
Carbon Steel
Overall Length (In.)
16 in
Overall Width (In.)
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63665.02-18
Zoro #
G621737535
UPC #
602573757451
Country of Origin
China
Dimensions
Overall Height (In.)
3 in
Overall Length (In.)
16 in
Overall Width (In.)
12 in
Details
Color
Black
Item
Roaster with Rack
Material
Carbon Steel
Description
Gibson Home's Top Roast Non-Stick Roaster includes a 16-inch by 12-inch by 3-inch Roaster and a metal rack. Silver Handles provide an easy grip and roaster is presented in a handsome silver color. Carbon steel construction is strong and durable. Non-stick interior is perfect for low-fat cooking and is easy to clean. Hand wash is recommended. A great value for an appealing and convenient roasting pan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.