Zoro Homepage

Total Kitchen 41-Piece Cutlery Combo Set

  • Mfr # 64159.41

  • Zoro # G021738392


product price: $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64159.41
Zoro #
G021738392
UPC #
085081873668
Country of Origin
China

Description

The Total Kitchen 41-Piece Cutlery Combo Set includes every kitchen essentials you may need to prepare delicious meals. Whether moving into a new place or adding to your kitchen essentials collection, this set will fit perfectly into your home. It features stainless steel construction knives and plastic utensils that are durable and comfortable to the touch for smooth and easy use. Set includes: one 7.75 in. chef's knife, one 7.75 in. carving knife, one 8 in. bread knife, one 5.25 in. utility knife,one 3.5 in. small utility knife, two 5.25 in. boning knives, one 4.75 in. vegetable knife, one 3 in. paring knife, ten 4.25 in. steak knives, one 5.5 in. carving fork, one vegetable peeler, 1 can opener, 1 corkscrew, 5 measuring cups, 5 measuring spoons, one serving spoon, one slotted serving spoon, one spatula, one skimmer, one ladle, one 9 x 5.5 in. cutting board,one wood block, one storage wall mount with screws * 1.2-Mm/1.0-mm stainless steel * Polyproplyene handles * Dishwasher safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.