Reusable Cutlery Set of 4 Plastic Plates, Spoons, Forks and Knives for Baby and Toddlers, Green

  • Mfr # QI003831.GN

  • Zoro # G004177248


product price:  $7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Material
plastic
Color
Green
Length
10
Height
0.75
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003831.GN
Zoro #
G004177248
UPC #
651355238312
Country of Origin
China

Dimensions

Length
10
Height
0.75
Depth
10
Width
10

Details

Material
plastic
Color
Green
Weight
0.3

Description

Get your kids excited for dinner with these bright color coordinated non-disposable section plates. Keeping kids in mind, these plates were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to use and sturdy plastic makes it durable for continual use. What's more, the plates are stack-able making them super compact for storage and the ideal non-disposable alternative tableware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.