
Tropical Sway Orleans 12 Piece 9 Inch Melamine Dessert Plate Set in Blue
Mfr # 136417.01
Zoro # G221739496
product price:Â $29.29
/eaKey Features
Overall Width
9 in
Color
Blue
Overall Height
0.6 in
Overall Length
9 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
136417.01
Zoro #
G221739496
UPC #
085081574213
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Height
0.6 in
Overall Length
9 in
Details
Color
Blue
Item
Dessert Plate Set
Material
Melamine
Description
Liven up your dishware with this 12 piece plastic plate set by Gibson Home. This set is constructed with lightweight durable melamine that is top rack dishwasher safe for easy clean up. Each plate features a multi colored stripe design and a hammered texture that will give a colorful accent to your favorite meals. The vibrant colors and fun design is perfect for outdoor gatherings, dining with kids, and every day use alike. Stack-able shape makes it easy to save space while storing. Add some pattern and color to your cabinets with this tropical set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.