
Tropical Sway Orleans 6Pc 24 Oz Double Wall Plastic Tumbler Set with Lid & Straw in Blue
Mfr # 136419.01
Zoro # G221739915
product price:Â $34.15
/eaKey Features
Height
4 in
Width
4 in
Length
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
136419.01
Zoro #
G221739915
UPC #
085081574237
Country of Origin
China
Dimensions
Height
4 in
Width
4 in
Length
7.5 in
Details
Item
Plastic Tumbler Set
Color
Blue
Material
Plastic
Description
Have your drink of choice right by your side with this Gibson Home Tropical Sway Orleans 6 Pc 24 Oz Double Wall Plastic Tumbler Set. The double walled construction keeps drinks cool for longer than your typical cup and prevents the outside from sweating meaning your surfaces won't be wet. An included screw on lid and straw with each tumbler makes these great for travel and the size fits perfectly in standard cup holders. The plastic material is super lightweight so it's not too heavy even when full of water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.