Westover 13 Piece Stainless Steel Cutlery Set in Black with Wood Storage Block

  • Mfr # 127727.13

  • Zoro # G921736313


product price:  $34.15
/ea

Key Features

Material
Stainless Steel
Overall Length
12 in
Color
Black
Overall Height
3 in
Overall Width
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127727.13
Zoro #
G921736313
UPC #
085081509086
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
3 in
Overall Width
5 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

The Gibson Home Westover 13 Piece Stainless Steel Cutlery Set in Black with Wood Storage Block. This set's stainless steel make provides long lasting sharpness with well balanced riveted handles. Made for supreme efficiency, the smooth and durable handles are ergonomically designed for the hand grip. Slice tomatoes, carve meats, chop veggies, or perform any other necessary tasks for the perfect dish!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.