Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wildcraft 10 Piece Cutlery Set With Cutting Board

  • Mfr # 137383.1

  • Zoro # G221738338


product price: $32.49
/ea

Key Features

Material
Stainless Steel
Overall Height
1 in
Overall Length
17.75 in
Overall Width
14 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137383.1
Zoro #
G221738338
UPC #
085081583895
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
17.75 in
Overall Width
14 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
White

Description

Bring the heat to the kitchen with this Gibson Home Wildcraft 10 Piece Cutlery Set With Cutting Board. This set features all the kitchen tools and knives you need including chef's knife, carving knife, bread knife, cleaver, fork, boning knife, utility knife, paring knife, kitchen scissors, and pine wood cutting board. This is the perfect gift for new home owners just starting out or even seasoned cooking professionals looking for some new cutlery to use at home. The tools and cutting board are hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.