Yellowstone 6 Piece 12 Ounce Stoneware Mug Set in Brown and White

  • Mfr # 138400.06R

  • Zoro # G021737302


product price:  $32.49
/ea

Key Features

Width
4 in
Color
Brown
Length
5 in
Height
3.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138400.06R
Zoro #
G021737302
UPC #
085081594174
Country of Origin
China

Dimensions

Width
4 in
Length
5 in
Height
3.5 in

Details

Item
Mug Set
Color
Brown
Material
Stoneware

Description

Welcome in the beauty of nature with this lovely Gibson Home Yellowstone 6 Piece 12 Ounce Stoneware Mug Set in Brown and White. This hand painted mug set fades from white, to light brown, to brown offering a simplistic yet beautiful design. The glossy finish and stoneware construction means these are dishwasher and microwave safe for super easy clean up and use. These mugs are a great addition to any home and are sure to be loved for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.