Zelly Melamine 16oz 16 Piece Tumbler Set in Assorted Colors

  • Mfr # 135270.04

  • Zoro # G321739099


product price:  $38.99
/ea

Key Features

Height
5 in
Color
Assorted
Width
3.25 in
Length
3.25 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135270.04
Zoro #
G321739099
UPC #
085081562692
Country of Origin
China

Dimensions

Height
5 in
Width
3.25 in
Length
3.25 in

Details

Color
Assorted
Item
Tumbler Set
Material
Melamine

Description

The Gibson Home Zelly 16 Piece Tumbler Set is constructed with durable and versatile melamine material that is perfect for both indoor and outdoor use. The stackable space saving design makes storing these tumblers easy and convenient, and the assorted colors will add a little brightness to your kitchen. Enjoy your favorite beverages worry free wherever you want without worrying about shattering your drinkware!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.