Peanuts 70th Anniversary 4Pc Plastic 23.6oz Tumbler set with Lid and Straw in Assorted Colors

  • Mfr # 129407.01

  • Zoro # G221736280


product price: $40.59
/ea

Key Features

Length
4 in
Width
4 in
Color
Assorted
Material
Plastic
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129407.01
Zoro #
G221736280
UPC #
085081525888
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Height
7.75 in

Details

Color
Assorted
Material
Plastic
Item
Plastic Tumbler Set

Description

Celebrate the American classic Peanuts with the Gibson Peanuts 70th Anniversary 4 Piece Plastic 23.6oz Tumbler set with Lid and Straw in Assorted Colors. Features four different Snoopy inspired patterns in assorted colors. The BPA free plastic material is durably made to be shatter proof and ideal for on the go beverages. These travel cups are ideally made to suit most cup holders. Enjoy refreshing water at home, sweet juices out on the road, or bring along a soft drink to work.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.