Peanuts Snoopy Pumpkin 12 Piece Melamine 10.5 Inch Dinner Plate Set in Black
- Mfr # 750123716M
- Zoro # G622980626
product price:Â
$
30.99
/ea
Key Features
Overall Height
4.2 in
Color
Black
Overall Width
11.2 in
Overall Length
12.6 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123716M
- Zoro #
- G622980626
- UPC #
- 085081632593
- Country of Origin
- China
- Item
- Dinner Plate Set
- Color
- Black
- Material
- Melamine
Dimensions
- Overall Height
- 4.2 in
- Overall Width
- 11.2 in
- Overall Length
- 12.6 in
Description
The Peanuts Snoopy Pumpkin 12-Piece Melamine Dinner Plate Set adds a festive and playful touch to your Halloween gatherings. Featuring a charming Snoopy pumpkin design set against a sleek black background, these plates bring both character and seasonal cheer to the table. Each plate measures 10.5 inches, making them perfect for serving meals, snacks, or party treats during the spooky season. The lightweight melamine construction makes them easy to handle while offering durability for repeated use. This 12-piece set provides plenty of plates for family meals, parties, or entertaining guests, ensuring everyone can enjoy the holiday spirit together. Designed with convenience in mind, the plates are safe for cleaning on the top rack of the dishwasher, making post-meal cleanup quick and easy. Please note that they are not microwave safe, preserving their quality and design. Fun, functional, and festive, this Snoopy Halloween plate set is a delightful way to celebrate the season with family and friends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.