Sensations II 16 Piece Stainless Steel Flatware Set with Cobalt Handles and Chrome Caddy

  • Mfr # 53528.16

  • Zoro # G321736425


product price: $22.75
/ea

Key Features

Length
8 in
Color
Silver
Height
4 in
Width
4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53528.16
Zoro #
G321736425
UPC #
085081765000
Country of Origin
China

Dimensions

Length
8 in
Height
4 in
Width
4 in

Details

Item
Flatware Set
Color
Silver
Material
Stainless Steel

Description

The Gibson Sensations II 16 Piece Stainless Steel Set with Cobalt Handles and Chrome Caddy provides an essential flatware set. Enjoy the durability and practicality of the utensils with its 1.2mm stainless steel construction. Sturdy, this quality flatware set has cobalt plastic handles that will match any kitchen and table decor. It conveniently comes with a wired caddy, ideal for easy storage and organization as well as a great way to display this modern set.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.