Zoro Homepage

Total Kitchen 59 Piece Combo Set

  • Mfr # 91923.59

  • Zoro # G221739397


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
10 in
Overall Length (In.)
15 in
Material
Aluminum
Color
Blue
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91923.59
Zoro #
G221739397
UPC #
085081151049
Country of Origin
China

Dimensions

Overall Height (In.)
10 in
Overall Length (In.)
15 in
Overall Width (In.)
12 in

Details

Item
Kitchen Combo Set
Material
Aluminum
Color
Blue

Description

The Total Kitchen 59-Piece Combo Set celebrates comfort and contemporary style. This complete set features every kitchen essentials you will ever need. Every piece of this set is made with high quality material that will withstand time and wear. Ideal for dorm rooms, first apartments and RV's. Cookware and bakeware are dishwasher safe. Includes :3.25 Qt. Dutch oven + lid, 1.25 Qt saucepan + lid, 8.5 in. frying pan, 13 in. pizza pan, 15 in. cookie sheet, 12 in. slotted spatula, 12 in. serving spoon, 5 measuring cups (1, 1/2, 1/3, 1/4, 1/8), 5 measuring spoons (1, 1/2 tbs. & 1, 1/2, 1/4 tsp.), 7.25 in. forks (4), 7.75 in. knives (4), 7 in. spoons (4), 5 in. chef's knife, 3.5 in. paring knife, pizza cutter, peeler, opener, 10 in. cutting board, ten 16 oz. containers + lids, 10 in. mixing bowl, 10 in. colander, 14 ice cubes trays (2), scoop spoon, bamboo spoon, magnetic clips (4), salt and pepper shakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.