
Ultra by Gibson Swanton Stripe 12 Piece Break-Resistant Opal Glass Dinnerware Set in White
Mfr # 142769.12
Zoro # G021739979
product price:Â $42.59
/eaKey Features
Overall Height
8 in
Overall Length
10.8 in
Overall Width
10.8 in
Material
Glass
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142769.12
Zoro #
G021739979
UPC #
085081639240
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Length
10.8 in
Overall Width
10.8 in
Details
Item
Dinnerware Set
Material
Glass
Color
White
Description
The Ultra by Gibson Swanton 12-Piece Break-Resistant Opal Glass Dinnerware Set in White combines durability, style, and functionality, making it a perfect choice for any modern kitchen. Crafted from high-quality opal glass, this dinnerware set features a sophisticated embossed stripe design on a clean, white finish. Known for its exceptional break-resistance, this set outperforms traditional stoneware by up to three times in impact resistance, ensuring long-lasting use and minimizing the risk of cracks or chips. The ultra-hygienic, smooth, high-fired glaze not only enhances the set's sleek look but also makes it easy to clean and maintain. Whether you're serving a casual family dinner or hosting a special occasion, this opal glass dinnerware set provides both style and resilience. Designed for convenience, the Ultra by Gibson Swanton dinnerware set includes a complete service for four, with four dinner plates, four dessert plates, and four bowls. This versatile set is dishwasher, microwave, and freezer safe, allowing for effortless meal preparation and cleanup. The white dinnerware with its embossed stripe pattern adds a contemporary touch to your dining table, while its break-resistant and chip-resistant qualities make it perfect for everyday use. With its stylish design and practical features, the Ultra by Gibson Swanton 12-Piece Dinnerware Set is an essential addition to any home, combining durability and elegance for a lasting dining experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.