This item is Discontinued.

Gigabyte M32U 32in Class 4K UHD Gaming LCD Monitor M32U-SA

M32U 32in Class 4K UHD Gaming LCD Monitor (Discontinued)

  • Mfr # M32U-SA
  • Zoro # G815674431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M32U-SA
Zoro #
G815674431
UPC #
889523024232
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
32 in
Width
28.2 in
Height
16.7 in
Depth
2.7 in
Depth with Stand
9.62 in
Height with Stand
23.04 in
Width with Stand
28.16 in

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Screen Refresh Rate
144 Hz
DisplayPort
Yes
Number of USB Type-C Ports
1
Off-Mode Power Consumption
300 mW
Brightness
350 Nit
Includes
Power cable, HDMI cable, DP cable, USB Cable, QSG, Warranty card
Number of USB Ports
4
Horizontal Viewing Angle
178°
Tearing Prevention Technology
FreeSync Premium Pro
Number of Speakers
2
Number of USB 3.0 Ports
3
VESA Mount Standard
100 x 100
USB Type-C
Yes
Stand Adjustments
Swivel, Tilt, Height
Number of Screens
1
Standby Power Consumption
500 mW
Pixel Pitch
0.18100 mm x 0.18100 mm
Number of DisplayPorts
1
HDMI
Yes
VESA Mount Compatible
Yes
Features
VESA DisplayHDR 400, Cable Lock Slot, sRGB, Crosshair, Picture by Picture, 6-axis Color Adjustment, Flicker-free, Low Blue Light, Ergonomic Design, Anti-glare, High Dynamic Range (HDR), Black eQualizer, Eyesafe Certified, On-screen Display (OSD), Wide Color Gamut (sRGB)
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub, KVM Switch
Mounting
Wall Mount
Response Time Details
1ms MPRT
Native Contrast Ratio
1,000:1
Screen Mode
4K UHD
Frequency
50/60 Hz
Item
Gaming LCD Monitor
Vertical Viewing Angle
178°
Operating Power Consumption
140 W
Backlight Technology
Edge LED

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.