This item is Discontinued.

Gigabyte M32UC-SA 32in Class 4K UHD Curved Screen Gaming LCD Monitor M32UC SA

M32UC-SA 32in Class 4K UHD Curved Screen Gaming LCD Monitor (Discontinued)

  • Mfr # M32UC SA
  • Zoro # G615674457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M32UC SA
Zoro #
G615674457
UPC #
889523031681
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
32 in
Width
28.2 in
Depth
8.7 in
Height
23.1 in

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Screen Refresh Rate
160 Hz
Screen Mode
4K UHD
VESA Mount Compatible
Yes
Pixel Pitch
0.18100 mm x 0.18100 mm
Frequency
50/60 Hz
Features
Flicker-free, OnScreen Control, sRGB, High Dynamic Range (HDR), Blue Light Filter, Anti-glare, On-screen Display (OSD), VESA DisplayHDR 400
USB
Yes
Number of HDMI Ports
2
Brightness
350 Nit
Pixel Per Inch
140
Color
Black
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Item
Gaming LCD Monitor
Tearing Prevention Technology
FreeSync
Application
Gaming
Curved Screen
Yes
HDMI
Yes
Operating Temp. Range (F)
32°F to 104°F
Number of HDMI 2.1 Ports
2
HDMI Version
2.1
Built-in Devices
KVM Switch, USB Hub
Stand Adjustments
Swivel, Tilt, Height
Number of Speakers
2
Number of Screens
1
Response Time Details
1 ms
Number of USB Ports
4
Number of DisplayPorts
1
DisplayPort
Yes
Panel Technology
Vertical Alignment (VA)
Horizontal Viewing Angle
178°

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.