Shop All Desktop Computers
Gigastone
GIGASTONE SDHC 64GB
Mfr # GS-SDHC80U164G
Zoro # G1760513
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4 in
- Color Black
- Length 2.3 in
- Storage Capacity 128 GB
- Product Type Flash Drive
Product Information
- Brand Gigastone
- MFR # GS-SDHC80U164G
- Zoro # G1760513
- UPC # 804272751659
- Country of Origin Taiwan, Province of China
- Category Desktop Computers
Dimensions
Height | 0.4 in |
Length | 2.3 in |
Details
Description
Capture the exciting moments of your life with Gigastone UHS-1 Class 10 SD card. The high-performance memory card has high data transfer speed up to 80MB/s and is designed to help you get the best results when shooting Full HD video and high-resolution photos. Gigastone memory cards are shock proof water proof X-ray proof magnetic proof and capable of withstanding extreme temperatures. This kit is compatible with all major cameras.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.