
3/4 in ID x 25 ft L Flexogen Garden Hose, Rubber Tube, Green
Mfr # 834251-1001
Zoro # G407448693
product price:Â $38.75
/eaKey Features
Hose Length
25 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Hose Color
Green
Hose Cover Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834251-1001
Zoro #
G407448693
UPC #
34411112069
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Green
Item
Flexogen Garden Hose
Hose Cover Material
Metal
Description
Gilmour Flexogen Garden Hose, 25 ft L, Nominal Size 34 in, Burst Pressure 500 psi, MetalRubber, Green
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.