3/4 in ID x 75 ft L Garden Hose, Rubber Tube

  • Mfr # 840751-1002

  • Zoro # G704375388


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840751-1002
Zoro #
G704375388
UPC #
34411601549
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Rubber
Item
Garden Hose
Kink Resistant
Yes

Description

6-ply construction and 500 psi burst strength. Double reinforced for commercial strength. Large 3/4 in inside diameter for increase flow. Heavy-duty brass couplings with O-ring for tight seals. Maximum kink resistance. Easy to handle and weather resistant. Metal spring protective collar prevents kinks at faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.