Shop GILMOUR

7012483 0.5 in. Dia. x 100 ft. Aquaarmor Plastic Garden Hose; Black

  • Mfr # 7012483
  • Zoro # G004109201

product price: 
$
99.75
/ea

Key Features

Blade Type
Round Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7012483
Zoro #
G004109201
UPC #
34411261224
Country of Origin
United States

Details

Item
Garden Hose
Blade Type
Round Point

Description

Better than expandable, fabric and even standard garden hoses. The Gilmour AquaArmor Lightweight Hose is designed for the ultimate lightweight experience. Revolutionary, patent-pending technology makes this hose 50% lighter than standard hoses and up to 10x longer-lasting than expandable hoses. Its abrasion-resistant cover, up to 15x stronger than fabric hoses, withstands extreme temperatures and provides advanced UV protection. A proprietary material allows it to unkink itself and its smooth cover glides over rough surfaces without snagging or tearing. Industrial-strength internal coils offer kink protection at ends and patented, crush-proof couplings are ergonomically designed for easy on/off at the spigot. Coiling flat for storage, the AquaArmor Lightweight Hose becomes round for maximum flow during use and it's compatible with all nozzles and sprinklers, as well as pressure washers (follow manufacturer's instructions). It's drinking water safe, free of lead, BPA, phthalates and PVC and ideal for food gardens, RVs, boats and more.e.

Specifications
  • Color: Black
  • Burst Pressure: 300 Psi
  • UV Resistant: Yes
  • Fitting Coupling Material: Metal
  • Safe for Drinking Water: Yes
  • Kink Resistant: Yes
  • Reel Included: No
  • Diameter: 1/2 in.
  • Length: 100 ft.
  • Material: Plastic
  • Crush Resistant: Yes
  • Country of Origin: United States
  • Weight: 7.64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.