9in Gray Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488199
- Zoro # G323438358
product price:Â
$
22.49
/ea
Key Features
Self Watering
No
Style
Contemporary
Location
Indoor / Outdoor Use
Width
9 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488199
- Zoro #
- G323438358
- UPC #
- -
- Country of Origin
- China
- Self Watering
- No
- Style
- Contemporary
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- Pattern
- Solid Color
- Galvanized
- No
- Capacity
- 253
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Planters
- With Wheels
- No
- Number of Planters Included
- 1
- Planter Type
- Pot Planter
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Material
- Recycled Plastic
- Shape
- Round
- Color
- Gray
Dimensions
- Width
- 9 in
- Length
- 8 in
- Depth
- 9 in
- Size
- 9
Description
Put your plants where everyone can see them with this 9-inch gray recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 8-inch H x 9-inch W x 9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.