Zoro Homepage

Flexogen Garden Hose, 75 ft L, Metal

  • Mfr # 834751-1001

  • Zoro # G707388767


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834751-1001
Zoro #
G707388767
UPC #
34411112083
Country of Origin
United States

Dimensions

Hose Length
75 ft

Details

Item
Flexogen Garden Hose

Description

Gilmour Flexogen Garden Hose, 34 in Dia Outside, 75 ft L, Burst Pressure 500 psi, Metal

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.