Zoro Homepage

Heavy Duty Plastic Elevated Base Impact Sprinkler 5800 sq ft

  • Mfr # 811673-1013

  • Zoro # G916173499


product price: $31.99
/ea

Key Features

Height
10.4 in
Width
12.95 in
For Use With
Turret And Spot
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811673-1013
Zoro #
G916173499
UPC #
34411261842
Country of Origin
China

Dimensions

Height
10.4 in
Width
12.95 in
Length
4.2 in

Details

For Use With
Turret And Spot
Item
Above Ground Irrigation

Description

Base Type: Elevated Base, Head Material: Metal, Packaging Type: Carded, Adjustable: Yes, Product Type: Impact Sprinkler, Spray Pattern: Full-Circle, Sub Brand: Heavy Duty, Throw Spray Range: 43, Brand Name: Gilmour, Coverage Area: 5800, Base Material: Pla

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.