This item is Discontinued.

Gilmour Mesh Screen Filter Washers 802004-1001

Mesh Screen Filter Washers (Discontinued)

  • Mfr # 802004-1001
  • Zoro # G002696390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802004-1001
Zoro #
G002696390
UPC #
34411000021
Country of Origin
China

Dimensions

Height
0.5
Width
2.5
Length
5.5
Outside Diameter
0.1

Description

Mesh screen filter washers filter larger debris from hoses. Pkg. of 3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.