Shop GILMOUR
See all product information
Create Account
Shut Off, Double Male Coupling, 3/4" GHT
- Mfr # 800214-1001
- Zoro # G1922553
product price:Â
$
8.65
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Number of Outlets
2
Use With
3/4" ID Garden Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800214-1001
- Zoro #
- G1922553
- UPC #
- 034411205167
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 3/16 in
- Hose Fitting A Size
- 3/4 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- GHT x GHT
- Number of Outlets
- 2
- Item
- Garden Hose Connector
- Use With
- 3/4" ID Garden Hose
- Coupling Description
- Double Male
- Connection
- 3/4" GHT
- Material
- Zinc
- Max. Pressure
- 60 psi
- Operating Temp. Range
- 100 Degrees F
- Fitting Movement
- Rigid
- Max. Working Pressure @ 70 F
- 60 psi
- Hose Fitting A Gender
- Male
- Fitting Material
- Zinc x Zinc
- Hose Fitting A Connection Type
- Threaded
- Finish/Coating
- Chrome Plated
- Hose Fitting B Gender
- Male
- Hose Fitting B Connection Type
- Threaded
Description
Garden Hose Connector, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Zinc x Zinc, Overall Length 3/16 in, Number of Outlets 2, 60 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.