This item is Discontinued.

Gilmour Water Hose, Cold Water, Pvc, 3/4In X 50Ft 11207 834501-1001

Water Hose, Cold Water, Pvc, 3/4In X 50Ft 11207 (Discontinued)

  • Mfr # 834501-1001
  • Zoro # G902683124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834501-1001
Zoro #
G902683124
UPC #
34411112076
Country of Origin
United States

Dimensions

Hose Inside Dia.
9.2
Hose Length
15
Height
5.75
Width (In.)
15

Details

Hose Color
Green

Description

This Gilmour Flexogen 8-Ply Garden Hose has 500-psi burst strength with heavy-duty, full-flow, plated-steel couplings that are crush resistant. 3/4" hoses have 3/4" GHT couplings; 1" hose has NPT couplings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.