This item is Discontinued.

Gilmour Water Hose, Cold Water, Pvc, 5/8In X 100Ft   74001 874001-1001

Water Hose, Cold Water, Pvc, 5/8In X 100Ft 74001 (Discontinued)

  • Mfr # 874001-1001
  • Zoro # G302683106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874001-1001
Zoro #
G302683106
UPC #
34411740019
Country of Origin
United States

Dimensions

Hose Inside Dia.
15.25
Hose Length
14
Width (In.)
14
Height
8.25

Details

Hose Color
Gray

Description

Specify hose length from the drop-down menu above.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.