Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 15" X 30" Frameless Pivoting Mirror in Polished Nickel 2641/PN

15" X 30" Frameless Pivoting Mirror in Polished Nickel (Discontinued)

  • Mfr # 2641/PN
  • Zoro # G7740057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641/PN
Zoro #
G7740057
UPC #
736752860424
Country of Origin
United States

Dimensions

Height
5
Width
15
Length
38

Details

Item
15" X 30" Frameless Pivoting Mirror in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
6.78

Description

London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.