Zoro Homepage

18" Shelf With Towel Bar in Satin Nickel

  • Mfr # 0219T-18/SN

  • Zoro # G7208976


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Width
5.7
Height
18
ADA Compliant
No
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0219T-18/SN
Zoro #
G7208976
UPC #
736752854317
Country of Origin
United States

Dimensions

Width
5.7
Height
18
Length
29

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
6

Description

The SineĀ® collection is architectural in conception and form, with the sine symbol (~) deftly incorporated as its distinct accent. Forged in solid brass, the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, shower rods and hotel shelves, in addition to mirrors and sconce lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.