This item is Discontinued.

Ginger 18" Towel Bar in Satin Nickel 1102/SN

18" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 1102/SN
  • Zoro # G7205948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102/SN
Zoro #
G7205948
UPC #
736752778576
Country of Origin
United States

Dimensions

Width
3
Height
20.6
Length
23

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1.7

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.