This item is Discontinued.

Ginger 18" Towel Bar in Satin Nickel 2602/SN

18" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 2602/SN
  • Zoro # G7208836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2602/SN
Zoro #
G7208836
UPC #
736752856199
Country of Origin
United States

Dimensions

Width
3.4
Height
20.1
Length
21.25

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1.6

Description

London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.